DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Coupler Nipple, 3/4-14, 3/4 In. Body, Steel

EATON HANSEN| Zoro #: G1271295| Mfr #: FD45-1002-1212

$24.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Coupler Thread Size: 3/4"-14
Series: FD45
Hansen Interchange: 6-K31
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1271295 Mfr #: FD45-1002-1212
Coupler Thread Size: 3/4"-14Series: FD45
Hansen Interchange: 6-K31Coupler Flow Rate: 28.0 gpm
Coupler Body Material: SteelQuick Coupler Type: Hydraulic Coupler Nipple
Max. Pressure: 4000 psiCoupler Body Size: 3/4"
Standards: ISO-7241-1 Series BOperating Temp. Range: -40 Degrees to 250 Degrees F
Sleeve Material: SteelCoupler Finish: Trivalent Chromium Zinc
Valve Design: PoppetShut Off: double
Locking Mechanism: BallParker Interchange: H6-63
Coupler Connection Type: FNPTSeal Type: Captive Valve
Includes: -Coupler Interchange Type: ISO Series B
For Use With: All Hydraulic ApplicationsItem: Hydraulic Coupler Nipple
Seal Material: BunaCountry of Origin (subject to change): Taiwan, Province of China

Description

Hydraulic Coupler Nipple, Coupler Interchange Type ISO Series B, Coupler Thread Size 3/4 In.-14, Coupler Body Size 3/4 In., Coupler Flow Rate 28.0 gpm, Max. Pressure 4000 psi, Coupler Body Material Steel, Sleeve Material Steel, Coupler Finish Trivalent Chromium Zinc, Seal Type Captive Valve, Operating Temp. Range -40 Degrees to 250 Degrees F, Coupler Connection Type FNPT, Seal Material Buna, Shut Off Double, Valve Design Poppet, Locking Mechanism Ball, For Use With All Hydraulic Applications

Reviews