Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Connect, PLUG, 3/8", 3/8"-18

  • Zoro #: G0611144
  • Mfr #: FTP353
$2.78
  • Valve Design: Ball
  • Length: 1-13/32"
  • Locking Mechanism: Push and Pull
See full product details
Orders over $75 ship free.

Eaton Hansen #FTP353 Specifications

  • Zoro #: G0611144
  • Mfr #: FTP353
Valve Design: Ball Length: 1-13/32"
Locking Mechanism: Push and Pull Seal Type: Ball and O-Ring
Connection Type: NPT Coupler Body Size: 3/8"
Max. Pressure: 200 psi For Use With: FLO-TEMP Series Couplers
Coupler Connection Type: MNPT Coupler Body Material: Brass
Operating Temp. Range: -40 Degrees to 440 Degrees F Seal Material: Nitrile
Coupler Finish: Plain Sleeve Material: Brass
Item: Hydraulic Quick Connect Hose Coupling Shut Off: No
Series: FLO-TEMP Coupler Thread Size: 3/8"-18
Bearing Material: Stainless Steel Parker Interchange: BPN353
Overall Length: 1 13/32 in Coupler Interchange Type: Moldmate
Coupler Flow Rate: 4.0 gpm Maximum Vacuum: 28 in Hg
Body Material: Brass Fitting Type: MNPT
Includes Valve: No Max. Flow Rate: 15.14 lpm
Coupling Component: Plug Coupling Locking Type: Push-to-Connect
Includes Shut Off: No Finish/Coating: Plain
Thread Size: 3/8"-18 Coupling Size: 3/8 in
Includes Bearing: No Pull Ring Material: PTFE
Hose Fitting Gender: Male Max. Working Pressure @ 70 F: 200 psi
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Plug, FLO-TEMP Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 15.14 lpm

Reviews of Eaton Hansen #FTP353