Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Connect, Socket, 1/4", 1/4"-18

  • Zoro #: G0611153
  • Mfr #: FTS214
$11.58
  • Parker Interchange: PC214
  • Coupler Thread Size: 1/4"-18
  • Valve Design: Ball
See full product details
Orders over $75 ship free.

Eaton Hansen #FTS214 Specifications

  • Zoro #: G0611153
  • Mfr #: FTS214
Parker Interchange: PC214 Coupler Thread Size: 1/4"-18
Valve Design: Ball Coupler Finish: Plain
Locking Mechanism: Push and Pull Coupler Connection Type: Standard Hose Barb
Shut Off: No Coupler Flow Rate: 2.0 gpm
Seal Material: Silicone Coupler Interchange Type: Moldmate
Connection Type: Hose Barb Operating Temp. Range: -40 Degrees to 440 Degrees F
Sleeve Material: Brass Hose Inside Dia.: 1/4"
Coupler Body Material: Brass For Use With: FLO-TEMP Series Plugs
Coupler Body Size: 1/4" Bearing Material: Stainless Steel
Length: 2-11/64" Item: Hydraulic Quick Connect Hose Coupling
Max. Pressure: 200 psi Seal Type: Ball and O-Ring
Series: FLO-TEMP Overall Length: 2 11/64 in
Finish/Coating: Plain Includes Bearing: Yes
Fitting Type: Male Hose Barb Coupling Size: 1/4 in
Maximum Vacuum: 28 in Hg Pull Ring Material: PTFE
Body Material: Brass Max. Working Pressure @ 70 F: 200 psi
Hose Fitting Gender: Male Coupling Component: Socket
Max. Flow Rate: 7.57 lpm Includes Shut Off: No
Includes Valve: No Coupling Locking Type: Push-to-Connect
Thread Size: 1/4"-18 Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, FLO-TEMP Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 7.57 lpm

Reviews of Eaton Hansen #FTS214