Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Connect, Socket, 1/4", 1/4"-18

  • Zoro #: G0610952
  • Mfr #: FTS226
$11.47
  • Bearing Material: Stainless Steel
  • Coupler Thread Size: 1/4"-18
  • Connection Type: Hose Barb
See full product details
Orders over $75 ship free.

Eaton Hansen #FTS226 Specifications

  • Zoro #: G0610952
  • Mfr #: FTS226
Bearing Material: Stainless Steel Coupler Thread Size: 1/4"-18
Connection Type: Hose Barb Coupler Finish: Plain
Length: 2-13/32" Shut Off: No
Seal Material: Silicone Parker Interchange: PC226
Max. Pressure: 200 psi Coupler Connection Type: Standard Hose Barb
For Use With: FLO-TEMP Series Plugs Locking Mechanism: Push and Pull
Item: Hydraulic Quick Connect Hose Coupling Hose Inside Dia.: 3/8"
Coupler Flow Rate: 2.0 gpm Series: FLO-TEMP
Coupler Body Material: Brass Valve Design: Ball
Seal Type: Ball and O-Ring Operating Temp. Range: -40 Degrees to 440 Degrees F
Sleeve Material: Brass Overall Length: 2 13/32 in
Coupler Body Size: 1/4" Coupler Interchange Type: Moldmate
Coupling Component: Socket Fitting Type: Male Hose Barb
Coupling Size: 1/4 in Hose Fitting Gender: Male
Finish/Coating: Plain Includes Valve: No
Coupling Locking Type: Push-to-Connect Max. Flow Rate: 7.57 lpm
Thread Size: 1/4"-18 Includes Shut Off: No
Body Material: Brass Maximum Vacuum: 28 in Hg
Includes Bearing: Yes Pull Ring Material: PTFE
Max. Working Pressure @ 70 F: 200 psi Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, FLO-TEMP Series, Brass, Coupling Size 1/4 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 7.57 lpm

Reviews of Eaton Hansen #FTS226