Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Connect, Socket, 3/8", 3/8"-18

  • Zoro #: G0603584
  • Mfr #: B3H21
$29.36
  • Length: 2-9/16"
  • Standards: ISO 7241-1 Series B
  • Coupler Flow Rate: 6.0 gpm
See full product details
Orders over $75 ship free.

Eaton Hansen #B3H21 Specifications

  • Zoro #: G0603584
  • Mfr #: B3H21
Length: 2-9/16" Standards: ISO 7241-1 Series B
Coupler Flow Rate: 6.0 gpm Max. Pressure: 2200 psi
Operating Temp. Range: -40 Degrees to 250 Degrees F Seal Material: Nitrile
Coupler Thread Size: 3/8"-18 Coupler Finish: Plain
Sleeve Material: Brass Connection Type: NPT
Coupler Connection Type: FNPT Item: Hydraulic Quick Connect Hose Coupling
For Use With: HK Series Plugs Locking Mechanism: Push and Pull
Coupler Body Size: 3/8" Parker Interchange: BH3-60
Bearing Material: Stainless Steel Shut Off: Double
Coupler Body Material: Brass Coupler Interchange Type: ISO 7241-1 Series B
Series: HK Seal Type: Ball and O-Ring
Valve Design: Poppet Overall Length: 2 9/16 in
Includes Shut Off: Yes Thread Size: 3/8"-18
Hose Fitting Gender: Female Body Material: Brass
Max. Working Pressure @ 70 F: 2,200 psi Coupling Size: 3/8 in
Coupling Locking Type: Push-to-Connect Maximum Vacuum: 28 in Hg
Max. Flow Rate: 22.71 lpm Includes Bearing: Yes
Valve Type: Poppet Finish/Coating: Plain
Includes Valve: Yes Pull Ring Material: PTFE
Coupling Component: Socket Fitting Type: FNPT
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, HK Series, Brass, Coupling Size 3/8 in, Female, Max. Working Pressure @ 70 F 2,200 psi, Max. Flow Rate 22.71 lpm

Reviews of Eaton Hansen #B3H21