Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Quick Connect, Socket, 3/8", 3/8"-18

  • Zoro #: G0611117
  • Mfr #: FTS328
$18.53
  • Coupler Body Material: Brass
  • Series: FLO-TEMP
  • Connection Type: Hose Barb
See full product details
Orders over $75 ship free.

Eaton Hansen #FTS328 Specifications

  • Zoro #: G0611117
  • Mfr #: FTS328
Coupler Body Material: Brass Series: FLO-TEMP
Connection Type: Hose Barb Locking Mechanism: Push and Pull
Length: 3-11/64" Hose Inside Dia.: 1/2"
Parker Interchange: PC328 Operating Temp. Range: -40 Degrees to 440 Degrees F
Valve Design: Ball Coupler Connection Type: Standard Hose Barb
Coupler Thread Size: 3/8"-18 Sleeve Material: Brass
Coupler Flow Rate: 4.0 gpm Max. Pressure: 200 psi
Coupler Body Size: 3/8" Overall Length: 3 11/64 in
Bearing Material: Stainless Steel For Use With: FLO-TEMP Series Plugs
Coupler Interchange Type: Moldmate Seal Material: Silicone
Shut Off: No Seal Type: Ball and O-Ring
Coupler Finish: Plain Item: Hydraulic Quick Connect Hose Coupling
Coupling Size: 3/8 in Max. Working Pressure @ 70 F: 200 psi
Includes Valve: No Includes Bearing: Yes
Coupling Locking Type: Push-to-Connect Hose Fitting Gender: Male
Maximum Vacuum: 28 in Hg Pull Ring Material: PTFE
Body Material: Brass Coupling Component: Socket
Finish/Coating: Plain Fitting Type: Male Hose Barb
Includes Shut Off: No Thread Size: 3/8"-18
Max. Flow Rate: 15.14 lpm Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Hydraulic Quick Connect Hose Coupling, Socket, FLO-TEMP Series, Brass, Coupling Size 3/8 in, Male, Max. Working Pressure @ 70 F 200 psi, Max. Flow Rate 15.14 lpm

Reviews of Eaton Hansen #FTS328