Hose Assembly, 36 In L, 5/8

TRAMEC SLOAN| Zoro #: G1148734| Mfr #: TFE-10X36XACST

$89.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1148734 Mfr #: TFE-10X36XACST
Item: Hose AssemblyInside Dia. (In.): 1/2
Includes: Air Brake Nut and SleeveColor: Steel
Standards: SAE 100R14Working Pressure (PSI): 1750
Temp. Range: -60 to 450 Degrees FOutside Dia. (In.): 5/8
Material: Steel and PTFEMale Thread (In.): 5/8
Length: 3 ft.Country of Origin (subject to change): United States

Product Description

Hose Assembly, Temp Range -60 to 450 Degrees F, Length 36 In, Inside Dia 1/2 In, Outside Dia 5/8 In, Working Pressure 1750 PSI, Male Thread 5/8 In, Material Steel and PTFE, Standards SAE 100R14, Includes Air Brake Nut and Sleeve
Save 15%. Sign up for Z-mail.