HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Hour Meter, Square, 8 Digit, 10-30VDC

EATON| Zoro #: G1028833| Mfr #: 8-T-65-4848PM-402

$37.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1.89"
Number of Digits: 8
Bezel Face Size: 1.89" x 1.89"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1028833 Mfr #: 8-T-65-4848PM-402
Width: 1.89"Number of Digits: 8
Bezel Face Size: 1.89" x 1.89"Bezel To Back Length: 1.10"
Temp. Range: 5 Degrees to 122 Degrees FItem: Hour Meter
Terminal Type: ScrewElapsed Time To: 999999.99
Mounting Method: DIN RailFits: 1.77" x 1 .77"
Time Range: 0-999999.99Ambient Temp. Range: 5 Degrees to 122 Degrees F
Operating Voltage: 10 to 30VDCNEMA Rating: 4
Reset Type: Non ResettableDisplay Type: Electromechanical
Bezel Face Type: Panel MountLength: 1.89"
Material of Construction: PlasticDisplay Units: Hours/Tenths
Bezel Face Shape: SquareCountry of Origin (subject to change): Germany

Description

Hour Meter, Electromechanical, Time Range 0-9999999.9 Hours, Bezel Face 1.89 In, Bezel Face Type Square, 1/16 DIN, Elapsed Time To 9999999.9 Hr, Voltage 10-30VDC, Number of Digits 8, Display Units Hours and Tenths, Bezel to Back Length 1.1 In, Depth 1.38 In, Length 1.89 In, Width 1.89 In, Ambient Temp Range 5 to 122 F, NEMA Rating IP65, Material of Construction Plastic, Temp Range 5 to 122 F, Fits 1.77 In x 1 .77 In, Mounting Method Panel, Terminal Type Screw

Reviews