KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetc Cntactr, 208VAC, 7A, 1NC/2NO, 3P

EATON| Zoro #: G1038536| Mfr #: XTCR007B21E

$270.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 2
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1038536 Mfr #: XTCR007B21E
Width: 3.54"HP @ 3 Phase - 240V: 2
Action: ReversingHP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/4Full Load Amps-Inductive: 7
Auxiliary Contact Form: 1NC/2NOHz: 60
Full Load Amps-Resistive: 22HP @ 3 Phase - 575V: 5
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 1-1/2Depth: 4.92"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 3
Height: 3.54"Coil Volts: 208VAC
Frame / Series / Class / Code: Frame BStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 7, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 208VAC, 60 Hz, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/2NO, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 5, Height 3.54 In., Width 3.54 In., Depth 4.92 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews