KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetc Cntactr, 24VAC, 50A, 1NC/1NO

EATON| Zoro #: G0783492| Mfr #: XTCR050D11T

$726.16 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.33"
HP @ 3 Phase - 240V: 20
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0783492 Mfr #: XTCR050D11T
Width: 4.33"HP @ 3 Phase - 240V: 20
Action: ReversingHP @ 1 Phase - 230V: 10
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 50
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 80HP @ 3 Phase - 575V: 50
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 15Depth: 5.79"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 40
Height: 4.33"Coil Volts: 24VAC
Frame / Series / Class / Code: Frame DStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 24VAC, Reversing Yes, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 50, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.33 In., Width 4.33 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame D

Reviews