IEC Magnetc Cntactr, 24VDC, 18A, 1NC/2NO

EATON| Zoro #: G1676753| Mfr #: XTCR018C21TD

$462.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 5
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1676753 Mfr #: XTCR018C21TD
Width: 3.54"HP @ 3 Phase - 240V: 5
Action: ReversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 18
Auxiliary Contact Form: 1NC/2NOFull Load Amps-Resistive: 40
HP @ 3 Phase - 575V: 15Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 5
Depth: 5.79"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 10Height: 3.54"
Coil Volts: 24VDCFrame / Series / Class / Code: Frame C
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 18, Full Load Amps-Resistive 40, Number of Poles 3, Coil Volts 24VDC, Reversing Yes, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 15, Aux. Contact Configuration 2NO/1NC, Enclosure NEMA Rating No Enclosure, Height 3.54 In., Width 3.54 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews