KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetc Cntactr, 24VDC, 25A, 1NC/2NO

EATON| Zoro #: G1493247| Mfr #: XTCR025C21TD

$513.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 10
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1493247 Mfr #: XTCR025C21TD
Width: 3.54"HP @ 3 Phase - 240V: 10
Action: ReversingHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 25
Auxiliary Contact Form: 1NC/2NOFull Load Amps-Resistive: 45
HP @ 3 Phase - 575V: 20Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 7-1/2
Depth: 5.79"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 15Height: 3.54"
Coil Volts: 24VDCFrame / Series / Class / Code: Frame C
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 24VDC, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/2NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Height 3.54 In., Width 3.54 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews