BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VDC Reversing IEC Magnetic Contactor 3P 32A

EATON| Zoro #: G1079066| Mfr #: XTCR032C21TD

$451.61 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: ReversingAuxiliary Contact Form: 1NC/2NOFull Load Amps-Inductive: 32
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1079066 Mfr #: XTCR032C21TD
Action: ReversingAuxiliary Contact Form: 1NC/2NO
Full Load Amps-Inductive: 32Full Load Amps-Resistive: 45
Frame / Series / Class / Code: Frame CHP @ 3 Phase - 208V: 10
Height: 3.54"Depth: 5.79"
HP @ 1 Phase - 230V: 5Item: IEC Magnetic Contactor
HP @ 3 Phase - 480V: 20HP @ 1 Phase - 120V: 3
Coil Volts: 24VDCWidth: 3.54"
Number of Poles: 3HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 240V: 10Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Enclosure NEMA Rating: No EnclosureCountry of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 24VDC, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/2NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 25, Height 3.54 In., Width 3.54 In., Depth 5.79 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews