IEC Magnetic Cntactr, 24VDC, 7A, 1NC/2NO, 3P

EATON| Zoro #: G0353561| Mfr #: XTCR007B21TD

$283.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 2
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0353561 Mfr #: XTCR007B21TD
Width: 3.54"HP @ 3 Phase - 240V: 2
Action: ReversingHP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/4Full Load Amps-Inductive: 7
Auxiliary Contact Form: 1NC/2NOFull Load Amps-Resistive: 22
HP @ 3 Phase - 575V: 5Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 1-1/2
Depth: 4.92"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 3Height: 3.54"
Coil Volts: 24VDCFrame / Series / Class / Code: Frame B
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 7, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 24VDC, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/2NO, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 5, Height 3.54 In., Width 3.54 In., Depth 4.92 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews