KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Cntactr, 480VAC, 115A, 1NC/1NO

EATON| Zoro #: G1261547| Mfr #: XTCR115G11C

$1440.11 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.09"
HP @ 3 Phase - 240V: 50
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1261547 Mfr #: XTCR115G11C
Width: 7.09"HP @ 3 Phase - 240V: 50
Action: ReversingHP @ 1 Phase - 230V: 25
HP @ 1 Phase - 120V: 10Full Load Amps-Inductive: 115
Auxiliary Contact Form: 1NC/1NOHz: 50/60
Full Load Amps-Resistive: 160HP @ 3 Phase - 575V: 100
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 40Depth: 6.85"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 100
Height: 7.09"Coil Volts: 480VAC
Frame / Series / Class / Code: Frame GStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 115, Full Load Amps-Resistive 160, Number of Poles 3, Coil Volts 480VAC, Reversing Yes, HP @ 1 Phase - 120V 10, HP @ 1 Phase - 240V 25, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 100, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 7.09 In., Width 7.09 In., Depth 6.85 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews