Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

120VAC Non-Reversing IEC Magnetic Contactor 3P 50A

  • Zoro #: G0545535
  • Mfr #: XTCE050D00A

$178.46

  • Number of Poles: 3
  • Frame / Series / Class / Code: Frame D
  • Hz: 50/60
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Eaton #XTCE050D00A Specifications

  • Zoro #: G0545535
  • Mfr #: XTCE050D00A
Number of Poles: 3 Frame / Series / Class / Code: Frame D
Hz: 50/60 Height: 2.17"
Full Load Amps-Inductive: 50 HP @ 1 Phase - 230V: 10
HP @ 3 Phase - 480V: 40 HP @ 3 Phase - 240V: 20
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947 Enclosure NEMA Rating: No Enclosure
Action: Non-Reversing HP @ 3 Phase - 208V: 15
HP @ 3 Phase - 575V: 50 Width: 2.17"
HP @ 1 Phase - 240V: 10 Coil Volts: 120VAC
Item: IEC Magnetic Contactor Full Load Amps-Resistive: 80
Depth: 5.2" HP @ 1 Phase - 120V: 3
Reversing: No Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

Magnetic contactors also act as a safeguard so the motor can be worked on with a live current still passing through the device. Here is some additional information about Eaton IEC Magnetic Contactor. Number Of Poles: 3, Coil Volts: 120VAC, Width: 2.17".

Reviews of Eaton #XTCE050D00A