KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 120VAC, 95A, 3P

EATON| Zoro #: G1354342| Mfr #: XTCE095F00A

$261.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 40
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354342 Mfr #: XTCE095F00A
Width: 3.54"HP @ 3 Phase - 240V: 40
Action: NonreversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2Full Load Amps-Inductive: 95
Hz: 50/60Full Load Amps-Resistive: 130
HP @ 3 Phase - 575V: 100Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 25
Depth: 6.26"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 75Height: 3.54"
Coil Volts: 120VACFrame / Series / Class / Code: Frame F
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 95, Full Load Amps-Resistive 130, Number of Poles 3, Coil Volts 120VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Height 3.54 In., Width 3.54 In., Depth 6.26 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame F

Reviews