KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 120VAC, 95A, 4P

EATON| Zoro #: G1222164| Mfr #: XTCF160G00A

$686.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.83"
HP @ 3 Phase - 240V: 40
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1222164 Mfr #: XTCF160G00A
Width: 4.83"HP @ 3 Phase - 240V: 40
Action: NonreversingHP @ 1 Phase - 230V: 25
Full Load Amps-Inductive: 95Hz: 50/60
Full Load Amps-Resistive: 160HP @ 3 Phase - 575V: 100
Number of Poles: 4Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 25Depth: 6.3"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 75
Height: 4.83"Coil Volts: 120VAC
Frame / Series / Class / Code: Frame GStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 95, Full Load Amps-Resistive 160, Number of Poles 4, Coil Volts 120VAC, Reversing No, HP @ 1 Phase - 240V 25, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 4.83 In., Width 4.83 In., Depth 6.3 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews