PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

208VAC Non-Reversing IEC Magnetic Contactor 3P 15A

EATON| Zoro #: G2056293| Mfr #: XTCE015B10E

$118.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingAuxiliary Contact Form: 1NOFull Load Amps-Inductive: 15
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2056293 Mfr #: XTCE015B10E
Action: Non-ReversingAuxiliary Contact Form: 1NO
Full Load Amps-Inductive: 15Full Load Amps-Resistive: 22
Frame / Series / Class / Code: Frame BHP @ 3 Phase - 208V: 5
Height: 1.77"Depth: 2.95"
HP @ 1 Phase - 230V: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 480V: 10Hz: 60
HP @ 1 Phase - 120V: 1Coil Volts: 208VAC
Width: 1.77"Number of Poles: 3
HP @ 3 Phase - 575V: 10HP @ 3 Phase - 240V: 5
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Enclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 15, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 208VAC, 60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Height 1.77 In., Width 1.77 In., Depth 2.95 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews