DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 208VAC, 32A, 1NC, 3P

EATON| Zoro #: G1450136| Mfr #: XTCE032C01E

$176.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 480V: 20
Depth: 3.82"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1450136 Mfr #: XTCE032C01E
HP @ 3 Phase - 575V: 25HP @ 3 Phase - 480V: 20
Depth: 3.82"Number of Poles: 3
Coil Volts: 208VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame CHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 3HP @ 3 Phase - 240V: 10
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 1.77"
Full Load Amps-Inductive: 32Action: Nonreversing
Hz: 60Height: 1.77"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 10
Auxiliary Contact Form: 1NCFull Load Amps-Resistive: 45
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 208VAC, 60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 25, Height 1.77 In., Width 1.77 In., Depth 3.82 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews