KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 208VAC, 50A, 3P

EATON| Zoro #: G2185626| Mfr #: XTCE050D00E

$256.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.17"
HP @ 3 Phase - 240V: 20
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2185626 Mfr #: XTCE050D00E
Width: 2.17"HP @ 3 Phase - 240V: 20
Action: NonreversingHP @ 1 Phase - 230V: 10
HP @ 1 Phase - 120V: 3Full Load Amps-Inductive: 50
Hz: 60Full Load Amps-Resistive: 80
HP @ 3 Phase - 575V: 50Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 15
Depth: 5.2"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 40Height: 2.17"
Coil Volts: 208VACFrame / Series / Class / Code: Frame D
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 3, Coil Volts 208VAC, 60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 10, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 50, Height 2.17 In., Width 2.17 In., Depth 5.2 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame D

Reviews