KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 208VAC, 7A, 1NC, 3P

EATON| Zoro #: G1962904| Mfr #: XTCE007B01E

$81.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 2
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1962904 Mfr #: XTCE007B01E
Width: 1.77"HP @ 3 Phase - 240V: 2
Action: NonreversingHP @ 1 Phase - 230V: 1
HP @ 1 Phase - 120V: 1/4Full Load Amps-Inductive: 7
Auxiliary Contact Form: 1NCHz: 60
Full Load Amps-Resistive: 22HP @ 3 Phase - 575V: 5
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 1-1/2Depth: 2.95"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 3
Height: 1.77"Coil Volts: 208VAC
Frame / Series / Class / Code: Frame BStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 7, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 208VAC, 60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 230V 1, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 5, Height 1.77 In., Width 1.77 In., Depth 2.95 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews