DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 208VAC, 80A, 3P

EATON| Zoro #: G0717166| Mfr #: XTCE080F00E

$363.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 75
HP @ 3 Phase - 480V: 60
Depth: 6.26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0717166 Mfr #: XTCE080F00E
HP @ 3 Phase - 575V: 75HP @ 3 Phase - 480V: 60
Depth: 6.26"Number of Poles: 3
Coil Volts: 208VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame FHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2HP @ 3 Phase - 240V: 30
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 3.54"
Full Load Amps-Inductive: 80Action: Nonreversing
Hz: 60Height: 3.54"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 25
Full Load Amps-Resistive: 110Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 110, Number of Poles 3, Coil Volts 208VAC, Reversing No, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 75, Enclosure NEMA Rating No Enclosure, Hz 60, Height 3.54 In., Width 3.54 In., Depth 6.26 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame F

Reviews