IEC Magnetic Contactor, 240VAC, 115A, 3P

EATON| Zoro #: G1621286| Mfr #: XTCE115G00B

$526.83 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 100
HP @ 3 Phase - 480V: 100
Depth: 6.26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1621286 Mfr #: XTCE115G00B
HP @ 3 Phase - 575V: 100HP @ 3 Phase - 480V: 100
Depth: 6.26"Number of Poles: 3
Coil Volts: 240VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame GHP @ 1 Phase - 230V: 25
HP @ 1 Phase - 120V: 10HP @ 3 Phase - 240V: 50
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 3.54"
Full Load Amps-Inductive: 115Action: Nonreversing
Hz: 50/60Height: 3.54"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 40
Full Load Amps-Resistive: 160Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 115, Full Load Amps-Resistive 160, Number of Poles 3, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 120V 10, HP @ 1 Phase - 240V 25, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 100, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 6.26 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews