KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 240VAC, 150A, 3P

EATON| Zoro #: G0762982| Mfr #: XTCE150G00B

$943.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 60
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0762982 Mfr #: XTCE150G00B
Width: 3.54"HP @ 3 Phase - 240V: 60
Action: NonreversingHP @ 1 Phase - 230V: 30
HP @ 1 Phase - 120V: 10Full Load Amps-Inductive: 150
Hz: 50/60Full Load Amps-Resistive: 190
HP @ 3 Phase - 575V: 125Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 40
Depth: 6.26"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 125Height: 3.54"
Coil Volts: 240VACFrame / Series / Class / Code: Frame G
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 150, Full Load Amps-Resistive 190, Number of Poles 3, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 120V 10, HP @ 1 Phase - 240V 30, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 60, HP @ 3 Phase - 480V 125, HP @ 3 Phase - 575V 125, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 6.26 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews