DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 240VAC, 50A, 4P

EATON| Zoro #: G0732977| Mfr #: XTCF080D00B

$334.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.91"
HP @ 3 Phase - 240V: 20
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0732977 Mfr #: XTCF080D00B
Width: 2.91"HP @ 3 Phase - 240V: 20
Action: NonreversingHP @ 1 Phase - 230V: 15
Full Load Amps-Inductive: 50Hz: 50/60
Full Load Amps-Resistive: 80HP @ 3 Phase - 575V: 50
Number of Poles: 4Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 15Depth: 5.2"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 40
Height: 2.91"Coil Volts: 240VAC
Frame / Series / Class / Code: Frame DStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 50, Full Load Amps-Resistive 80, Number of Poles 4, Coil Volts 240VAC, Reversing No, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 15, HP @ 3 Phase - 240V 20, HP @ 3 Phase - 480V 40, HP @ 3 Phase - 575V 50, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.91 In., Width 2.91 In., Depth 5.2 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame D

Reviews