IEC Magnetic Contactor, 240VAC, 72A, 3P

EATON| Zoro #: G2407142| Mfr #: XTCE072D00B

$383.45 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 2.17"
HP @ 3 Phase - 240V: 25
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2407142 Mfr #: XTCE072D00B
Width: 2.17"HP @ 3 Phase - 240V: 25
Action: NonreversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 5Full Load Amps-Inductive: 72
Hz: 50/60Full Load Amps-Resistive: 98
HP @ 3 Phase - 575V: 60Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 20
Depth: 5.2"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 50Height: 2.17"
Coil Volts: 240VACFrame / Series / Class / Code: Frame D
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 72, Full Load Amps-Resistive 98, Number of Poles 3, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 60, Height 2.17 In., Width 2.17 In., Depth 5.2 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame D

Reviews