KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 240VAC, 80A, 4P

EATON| Zoro #: G1828181| Mfr #: XTCF125G00B

$519.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.83"
HP @ 3 Phase - 240V: 30
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1828181 Mfr #: XTCF125G00B
Width: 4.83"HP @ 3 Phase - 240V: 30
Action: NonreversingHP @ 1 Phase - 230V: 25
Full Load Amps-Inductive: 80Hz: 50/60
Full Load Amps-Resistive: 125HP @ 3 Phase - 575V: 75
Number of Poles: 4Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 25Depth: 6.3"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 60
Height: 4.83"Coil Volts: 240VAC
Frame / Series / Class / Code: Frame GStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 125, Number of Poles 4, Coil Volts 240VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 230V 25, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 75, Height 4.83 In., Width 4.83 In., Depth 6.3 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews