IEC Magnetic Contactor, 24V, 12A, 4P, Open

EATON| Zoro #: G1562294| Mfr #: XTCF020B00T

$137.48 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1562294 Mfr #: XTCF020B00T
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Hz: 50/60
Enclosure NEMA Rating: No EnclosureItem: IEC Magnetic Contactor
Coil Volts: 24VACNumber of Poles: 4
Item: IEC Magnetic ContactorFull Load Amps-Inductive: 12
Full Load Amps-Resistive: 22Coil Volts: 24VAC
Hz: 50/60Action: Nonreversing
HP @ 1 Phase - 120V: 1HP @ 1 Phase - 230V: 2
HP @ 3 Phase - 208V: 3HP @ 3 Phase - 480V: 10
HP @ 3 Phase - 575V: 10Height: 1.77"
Width: 1.77"Depth: 2.95"
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947HP @ 3 Phase - 240V: 3
Country of Origin (subject to change): Germany

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 22, Number of Poles 4, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Height 1.77 In., Width 1.77 In., Depth 2.95 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.