Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24VDC Non-Reversing IEC Magnetic Contactor 4P 40A

  • Zoro #: G0504707
  • Mfr #: XTCF063D00TD

$243.54

  • Reversing: No
  • Height: 2.91"
  • HP @ 3 Phase - 480V: 30
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Eaton #XTCF063D00TD Specifications

  • Zoro #: G0504707
  • Mfr #: XTCF063D00TD
Reversing: No Height: 2.91"
HP @ 3 Phase - 480V: 30 HP @ 3 Phase - 208V: 10
Depth: 5.2" Item: IEC Magnetic Contactor
Action: Non-Reversing HP @ 3 Phase - 240V: 15
Number of Poles: 4 HP @ 3 Phase - 575V: 40
Enclosure NEMA Rating: No Enclosure Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
HP @ 1 Phase - 240V: 10 Coil Volts: 24VDC
HP @ 1 Phase - 230V: 10 Full Load Amps-Resistive: 63
Full Load Amps-Inductive: 40 Width: 2.91"
Frame / Series / Class / Code: Frame D Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 40, Full Load Amps-Resistive 63, Number of Poles 4, Coil Volts 24VDC, Reversing No, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 40, Enclosure NEMA Rating No Enclosure, Height 2.91 In., Width 2.91 In., Depth 5.2 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame D

Reviews of Eaton #XTCF063D00TD