Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

24VAC Reversing IEC Magnetic Contactor 3P 95A

  • Zoro #: G0531702
  • Mfr #: XTCR095F11T

$851.16

  • Auxiliary Contact Form: 1NC/1NO
  • HP @ 3 Phase - 240V: 40
  • Depth: 6.85"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Eaton #XTCR095F11T Specifications

  • Zoro #: G0531702
  • Mfr #: XTCR095F11T
Auxiliary Contact Form: 1NC/1NO HP @ 3 Phase - 240V: 40
Depth: 6.85" HP @ 1 Phase - 230V: 15
Height: 7.09" Reversing: Yes
HP @ 1 Phase - 120V: 7-1/2 Action: Reversing
HP @ 3 Phase - 208V: 25 HP @ 1 Phase - 240V: 15
Aux. Contact Configuration: 1NO/1NC Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Full Load Amps-Inductive: 95 Frame / Series / Class / Code: Frame F
Enclosure NEMA Rating: No Enclosure Hz: 50/60
HP @ 3 Phase - 575V: 100 Number of Poles: 3
Item: IEC Magnetic Contactor Width: 7.09"
Coil Volts: 24VAC HP @ 3 Phase - 480V: 75
Full Load Amps-Resistive: 130 Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 95, Full Load Amps-Resistive 130, Number of Poles 3, Coil Volts 24VAC, Reversing Yes, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Aux. Contact Configuration 1NO/1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 7.09 In., Width 7.09 In., Depth 6.85 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame F

Reviews of Eaton #XTCR095F11T