KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 24V, 95A, 1NC/1NO

EATON| Zoro #: G2171671| Mfr #: XTCR095F11TD

$1142.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 7.09"
HP @ 3 Phase - 240V: 40
Action: Reversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2171671 Mfr #: XTCR095F11TD
Width: 7.09"HP @ 3 Phase - 240V: 40
Action: ReversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2Full Load Amps-Inductive: 95
Auxiliary Contact Form: 1NC/1NOFull Load Amps-Resistive: 130
HP @ 3 Phase - 575V: 100Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 25
Depth: 6.85"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 75Height: 7.09"
Coil Volts: 24VDCFrame / Series / Class / Code: Frame F
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 95, Full Load Amps-Resistive 130, Number of Poles 3, Coil Volts 24VDC, Action Reversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC/1NO, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Height 7.09 In., Width 7.09 In., Depth 6.85 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame F

Reviews