DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 24VAC, 15A, 1NC

EATON| Zoro #: G0907672| Mfr #: XTCE015B01T

$108.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 10
HP @ 3 Phase - 480V: 10
Depth: 2.95"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0907672 Mfr #: XTCE015B01T
HP @ 3 Phase - 575V: 10HP @ 3 Phase - 480V: 10
Depth: 2.95"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame BHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 1HP @ 3 Phase - 240V: 5
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 1.77"
Full Load Amps-Inductive: 15Action: Nonreversing
Hz: 50/60Height: 1.77"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 5
Auxiliary Contact Form: 1NCFull Load Amps-Resistive: 22
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 15, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 230V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Height 1.77 In., Width 1.77 In., Depth 2.95 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews