KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 24VAC, 15A, 1NO

EATON| Zoro #: G0789467| Mfr #: XTCE015B10T

$71.55 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 5
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0789467 Mfr #: XTCE015B10T
Width: 1.77"HP @ 3 Phase - 240V: 5
Action: NonreversingHP @ 1 Phase - 230V: 3
HP @ 1 Phase - 120V: 1Full Load Amps-Inductive: 15
Auxiliary Contact Form: 1NOHz: 50/60
Full Load Amps-Resistive: 22HP @ 3 Phase - 575V: 10
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 5Depth: 2.95"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 10
Height: 1.77"Coil Volts: 24VAC
Frame / Series / Class / Code: Frame BStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 15, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 24VAC, Reversing No, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 3, HP @ 3 Phase - 208V 5, HP @ 3 Phase - 240V 5, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 2.95 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews