KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 24VAC, 25A, 1NC

EATON| Zoro #: G1465484| Mfr #: XTCE025C01T

$101.17 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.77"
HP @ 3 Phase - 240V: 10
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465484 Mfr #: XTCE025C01T
Width: 1.77"HP @ 3 Phase - 240V: 10
Action: NonreversingHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2Full Load Amps-Inductive: 25
Auxiliary Contact Form: 1NCHz: 50/60
Full Load Amps-Resistive: 45HP @ 3 Phase - 575V: 20
Number of Poles: 3Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 7-1/2Depth: 3.82"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 15
Height: 1.77"Coil Volts: 24VAC
Frame / Series / Class / Code: Frame CStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Height 1.77 In., Width 1.77 In., Depth 3.82 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews