BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

24VAC Non-Reversing IEC Magnetic Contactor 3P 25A

EATON| Zoro #: G2224354| Mfr #: XTCE025C10T

$155.88 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Action: Non-ReversingAuxiliary Contact Form: 1NOFull Load Amps-Inductive: 25
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2224354 Mfr #: XTCE025C10T
Action: Non-ReversingAuxiliary Contact Form: 1NO
Full Load Amps-Inductive: 25Full Load Amps-Resistive: 45
Frame / Series / Class / Code: Frame CHP @ 3 Phase - 208V: 7-1/2
Height: 1.77"Depth: 3.82"
HP @ 1 Phase - 230V: 5Item: IEC Magnetic Contactor
HP @ 3 Phase - 480V: 15Hz: 50/60
HP @ 1 Phase - 120V: 2Coil Volts: 24VAC
Width: 1.77"Number of Poles: 3
HP @ 3 Phase - 575V: 20HP @ 3 Phase - 240V: 10
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Enclosure NEMA Rating: No Enclosure
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Height 1.77 In., Width 1.77 In., Depth 3.82 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews