IEC Magnetic Contactor, 24VAC, 80A, 3P

EATON| Zoro #: G1181652| Mfr #: XTCE080F00T

$350.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.54"
HP @ 3 Phase - 240V: 30
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1181652 Mfr #: XTCE080F00T
Width: 3.54"HP @ 3 Phase - 240V: 30
Action: NonreversingHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2Full Load Amps-Inductive: 80
Hz: 50/60Full Load Amps-Resistive: 110
HP @ 3 Phase - 575V: 75Number of Poles: 3
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 25
Depth: 6.26"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 60Height: 3.54"
Coil Volts: 24VACFrame / Series / Class / Code: Frame F
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 80, Full Load Amps-Resistive 110, Number of Poles 3, Coil Volts 24VAC, Reversing No, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 30, HP @ 3 Phase - 480V 60, HP @ 3 Phase - 575V 75, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 3.54 In., Width 3.54 In., Depth 6.26 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame F

Reviews