DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 24VAC, 95A, 3P

EATON| Zoro #: G1847885| Mfr #: XTCE095F00T

$258.29 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 100
HP @ 3 Phase - 480V: 75
Depth: 6.26"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1847885 Mfr #: XTCE095F00T
HP @ 3 Phase - 575V: 100HP @ 3 Phase - 480V: 75
Depth: 6.26"Number of Poles: 3
Coil Volts: 24VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame FHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 7-1/2HP @ 3 Phase - 240V: 40
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 3.54"
Full Load Amps-Inductive: 95Action: Nonreversing
Hz: 50/60Height: 3.54"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 25
Full Load Amps-Resistive: 130Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 95, Full Load Amps-Resistive 130, Number of Poles 3, Coil Volts 24VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 120V 7-1/2, HP @ 1 Phase - 230V 15, HP @ 3 Phase - 208V 25, HP @ 3 Phase - 240V 40, HP @ 3 Phase - 480V 75, HP @ 3 Phase - 575V 100, Height 3.54 In., Width 3.54 In., Depth 6.26 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame F

Reviews