Gift buying made easy: Shop Zoro.com Gift Certificates

IEC Magnetic Contactor, 24VDC, 115A, 4P

EATON| Zoro #: G0802173| Mfr #: XTCF200G00TD

$805.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0802173 Mfr #: XTCF200G00TD
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 100
HP @ 3 Phase - 208V: 40HP @ 1 Phase - 230V: 40
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Height: 4.83"
Full Load Amps-Resistive: 200Depth: 6.3"
Full Load Amps-Inductive: 115Coil Volts: 24VDC
Action: NonreversingWidth: 4.83"
HP @ 3 Phase - 240V: 50Number of Poles: 4
Item: IEC Magnetic ContactorHP @ 3 Phase - 575V: 125
Country of Origin (subject to change): Germany

Product Description

IEC Magnetic Contactor, Full Load Amps-Inductive 115, Full Load Amps-Resistive 200, Number of Poles 4, Coil Volts 24VDC, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 230V 40, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 125, Height 4.83 In., Width 4.83 In., Depth 6.3 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.