Keep Out the Cold! 20% OFF We’re here to help! Call (855) 289-9676

24VDC Non-Reversing IEC Magnetic Contactor 3P 12A

EATON | Zoro #: G0926231 | Mfr #: XTCE012B01TD

$ 97.16 /ea

qty
This item ships free. Details. Standard ground shipping.
Sign up for Zmail and get 15% off your first order.
Sign Up Now

Specifications

Zoro #: G0926231 Mfr #: XTCE012B01TD
HP @ 1 Phase - 230V: 2 HP @ 1 Phase - 120V: 1
HP @ 3 Phase - 208V: 3 Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Width: 1.77" HP @ 3 Phase - 240V: 3
Action: Non-Reversing Full Load Amps-Resistive: 22
Height: 1.77" Number of Poles: 3
Frame / Series / Class / Code: Frame B Auxiliary Contact Form: 1NC
HP @ 3 Phase - 575V: 10 HP @ 3 Phase - 480V: 10
Depth: 2.95" Coil Volts: 24VDC
Enclosure NEMA Rating: No Enclosure Full Load Amps-Inductive: 12
Item: IEC Magnetic Contactor Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 12, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 24VDC, Reversing No, HP @ 1 Phase - 120V 1, HP @ 1 Phase - 240V 2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 10, HP @ 3 Phase - 575V 10, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Height 1.77 In., Width 1.77 In., Depth 2.95 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews