IEC Magnetic Contactor, 24VDC, 25A, 1NC

EATON| Zoro #: G1408662| Mfr #: XTCE025C01TD

$146.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 20
HP @ 3 Phase - 480V: 15
Depth: 3.82"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1408662 Mfr #: XTCE025C01TD
HP @ 3 Phase - 575V: 20HP @ 3 Phase - 480V: 15
Depth: 3.82"Number of Poles: 3
Coil Volts: 24VDCEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame CHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 240V: 10
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 1.77"
Full Load Amps-Inductive: 25Action: Nonreversing
Height: 1.77"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 7-1/2Auxiliary Contact Form: 1NC
Full Load Amps-Resistive: 45Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 24VDC, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NC, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Height 1.77 In., Width 1.77 In., Depth 3.82 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews