IEC Magnetic Contactor, 24VDC, 32A, 1NO

EATON| Zoro #: G1056623| Mfr #: XTCE032C10TD

$201.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 25
HP @ 3 Phase - 480V: 20
Depth: 3.82"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1056623 Mfr #: XTCE032C10TD
HP @ 3 Phase - 575V: 25HP @ 3 Phase - 480V: 20
Depth: 3.82"Number of Poles: 3
Coil Volts: 24VDCEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame CHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 3HP @ 3 Phase - 240V: 10
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 1.77"
Full Load Amps-Inductive: 32Action: Nonreversing
Height: 1.77"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Auxiliary Contact Form: 1NO
Full Load Amps-Resistive: 45Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 32, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 24VDC, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 3, HP @ 1 Phase - 230V 5, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 20, HP @ 3 Phase - 575V 25, Height 1.77 In., Width 1.77 In., Depth 3.82 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews