DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

IEC Magnetic Contactor, 24VDC, 9A, 1NO

EATON| Zoro #: G2369945| Mfr #: XTCE009B10TD

$87.64 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 7-1/2
HP @ 3 Phase - 480V: 5
Depth: 2.95"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2369945 Mfr #: XTCE009B10TD
HP @ 3 Phase - 575V: 7-1/2HP @ 3 Phase - 480V: 5
Depth: 2.95"Number of Poles: 3
Coil Volts: 24VDCEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame BHP @ 1 Phase - 230V: 1-1/2
HP @ 1 Phase - 120V: 1/2HP @ 3 Phase - 240V: 3
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 1.77"
Full Load Amps-Inductive: 9Action: Nonreversing
Height: 1.77"Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 3Auxiliary Contact Form: 1NO
Full Load Amps-Resistive: 22Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 9, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 24VDC, Action Nonreversing, Enclosure NEMA Rating No Enclosure, Auxiliary Contact Form 1NO, HP @ 1 Phase - 120V 1/2, HP @ 1 Phase - 230V 1-1/2, HP @ 3 Phase - 208V 3, HP @ 3 Phase - 240V 3, HP @ 3 Phase - 480V 5, HP @ 3 Phase - 575V 7-1/2, Height 1.77 In., Width 1.77 In., Depth 2.95 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews