Eaton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 115 A, Reversing: No
Mfr # XTCE115G00A
Zoro # G2951331
$477.81
12% off
Free Shipping & Returns
$417.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 115 A
- Action Non-Reversing
- Type Full voltage non-reversing contactor
- Full Load Amps-Resistive 160 A
- Number of Poles 3
Explore More Products
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 115 A, Reversing: No XTCE115G00TD
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 115 A, Reversing: No XTCE115G00B
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 18 A, Reversing: No XTCE018C10A
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 32 A, Reversing: No XTCE032C01T
- EATON IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No XTCE007B01TD
- EATON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No XTCE012B10B
- EATON IEC Magnetic Contactor, 3 Poles, 24 V AC, 170 A, Reversing: Yes XTCR170G11T
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 80 A, Reversing: Yes XTCR080F11C
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 95 A, Reversing: No XTCF160G00A
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V AC, 7 A, Reversing: No 3RT20151AB01
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 18 A, Reversing: No LC1D18BD
- Eaton Contactors & Contacts