KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 480VAC, 115A, 4P

EATON| Zoro #: G1063842| Mfr #: XTCF200G00C

$724.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.83"
HP @ 3 Phase - 240V: 50
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1063842 Mfr #: XTCF200G00C
Width: 4.83"HP @ 3 Phase - 240V: 50
Action: NonreversingHP @ 1 Phase - 230V: 40
Full Load Amps-Inductive: 115Hz: 50/60
Full Load Amps-Resistive: 200HP @ 3 Phase - 575V: 125
Number of Poles: 4Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 40Depth: 6.3"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 100
Height: 4.83"Coil Volts: 480VAC
Frame / Series / Class / Code: Frame GStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 115, Full Load Amps-Resistive 200, Number of Poles 4, Coil Volts 480VAC, 50/60 Hz, Action Nonreversing, Enclosure NEMA Rating No Enclosure, HP @ 1 Phase - 230V 40, HP @ 3 Phase - 208V 40, HP @ 3 Phase - 240V 50, HP @ 3 Phase - 480V 100, HP @ 3 Phase - 575V 125, Height 4.83 In., Width 4.83 In., Depth 6.3 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame G

Reviews