HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

IEC Magnetic Contactor, 480VAC, 25A, 1NC, 3P

EATON| Zoro #: G1277017| Mfr #: XTCE025C01C

$148.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 20
HP @ 3 Phase - 480V: 15
Depth: 3.82"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1277017 Mfr #: XTCE025C01C
HP @ 3 Phase - 575V: 20HP @ 3 Phase - 480V: 15
Depth: 3.82"Number of Poles: 3
Coil Volts: 480VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame CHP @ 1 Phase - 230V: 5
HP @ 1 Phase - 120V: 2HP @ 3 Phase - 240V: 10
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 1.77"
Full Load Amps-Inductive: 25Action: Nonreversing
Hz: 50/60Height: 1.77"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 7-1/2
Auxiliary Contact Form: 1NCFull Load Amps-Resistive: 45
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 3, Coil Volts 480VAC, Reversing No, HP @ 1 Phase - 120V 2, HP @ 1 Phase - 240V 5, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Aux. Contact Configuration 1NC, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 3.82 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews