KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 480VAC, 25A, 1NO, 4P

EATON| Zoro #: G0726196| Mfr #: XTCF045C10C

$183.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.28"
HP @ 3 Phase - 240V: 10
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0726196 Mfr #: XTCF045C10C
Width: 2.28"HP @ 3 Phase - 240V: 10
Action: NonreversingHP @ 1 Phase - 230V: 7-1/2
Full Load Amps-Inductive: 25Auxiliary Contact Form: 1NO
Hz: 50/60Full Load Amps-Resistive: 45
HP @ 3 Phase - 575V: 20Number of Poles: 4
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 7-1/2
Depth: 3.83"Enclosure NEMA Rating: No Enclosure
HP @ 3 Phase - 480V: 15Height: 2.28"
Coil Volts: 480VACFrame / Series / Class / Code: Frame C
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 25, Full Load Amps-Resistive 45, Number of Poles 4, Coil Volts 480VAC, Reversing No, HP @ 1 Phase - 240V 7-1/2, HP @ 3 Phase - 208V 7-1/2, HP @ 3 Phase - 240V 10, HP @ 3 Phase - 480V 15, HP @ 3 Phase - 575V 20, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.28 In., Width 2.28 In., Depth 3.83 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame C

Reviews