KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

IEC Magnetic Contactor, 480VAC, 40A, 4P

EATON| Zoro #: G1143466| Mfr #: XTCF063D00C

$136.34 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.91"
HP @ 3 Phase - 240V: 15
Action: Nonreversing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1143466 Mfr #: XTCF063D00C
Width: 2.91"HP @ 3 Phase - 240V: 15
Action: NonreversingHP @ 1 Phase - 230V: 10
Full Load Amps-Inductive: 40Hz: 50/60
Full Load Amps-Resistive: 63HP @ 3 Phase - 575V: 40
Number of Poles: 4Item: IEC Magnetic Contactor
HP @ 3 Phase - 208V: 10Depth: 5.2"
Enclosure NEMA Rating: No EnclosureHP @ 3 Phase - 480V: 30
Height: 2.91"Coil Volts: 480VAC
Frame / Series / Class / Code: Frame DStandards: UL/CE/CSA/CCC/ATEX/IEC EN 60947
Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 40, Full Load Amps-Resistive 63, Number of Poles 4, Coil Volts 480VAC, Reversing No, HP @ 1 Phase - 240V 10, HP @ 3 Phase - 208V 10, HP @ 3 Phase - 240V 15, HP @ 3 Phase - 480V 30, HP @ 3 Phase - 575V 40, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.91 In., Width 2.91 In., Depth 5.2 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame D

Reviews