IEC Magnetic Contactor, 480VAC, 65A, 3P

EATON| Zoro #: G1280921| Mfr #: XTCE065D00C

$290.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
HP @ 3 Phase - 575V: 60
HP @ 3 Phase - 480V: 50
Depth: 5.2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1280921 Mfr #: XTCE065D00C
HP @ 3 Phase - 575V: 60HP @ 3 Phase - 480V: 50
Depth: 5.2"Number of Poles: 3
Coil Volts: 480VACEnclosure NEMA Rating: No Enclosure
Frame / Series / Class / Code: Frame DHP @ 1 Phase - 230V: 15
HP @ 1 Phase - 120V: 5HP @ 3 Phase - 240V: 25
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947Width: 2.17"
Full Load Amps-Inductive: 65Action: Nonreversing
Hz: 50/60Height: 2.17"
Item: IEC Magnetic ContactorHP @ 3 Phase - 208V: 20
Full Load Amps-Resistive: 98Country of Origin (subject to change): Germany

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 65, Full Load Amps-Resistive 98, Number of Poles 3, Coil Volts 480VAC, Reversing No, HP @ 1 Phase - 120V 5, HP @ 1 Phase - 240V 15, HP @ 3 Phase - 208V 20, HP @ 3 Phase - 240V 25, HP @ 3 Phase - 480V 50, HP @ 3 Phase - 575V 60, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 2.17 In., Width 2.17 In., Depth 5.2 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame D

Reviews