Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

480VAC Non-Reversing IEC Magnetic Contactor 3P 7A

  • Zoro #: G0524571
  • Mfr #: XTCE007B10C

$68.88

  • Reversing: No
  • Item: IEC Magnetic Contactor
  • Full Load Amps-Inductive: 7
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Eaton #XTCE007B10C Specifications

  • Zoro #: G0524571
  • Mfr #: XTCE007B10C
Reversing: No Item: IEC Magnetic Contactor
Full Load Amps-Inductive: 7 Enclosure NEMA Rating: No Enclosure
Height: 1.77" HP @ 1 Phase - 120V: 1/4
Frame / Series / Class / Code: Frame B Auxiliary Contact Form: 1NO
Standards: UL/CE/CSA/CCC/ATEX/IEC EN 60947 HP @ 1 Phase - 240V: 1
Aux. Contact Configuration: 1NO Action: Non-Reversing
Coil Volts: 480VAC HP @ 3 Phase - 208V: 1-1/2
HP @ 3 Phase - 480V: 3 Hz: 50/60
HP @ 3 Phase - 575V: 5 Depth: 2.95"
HP @ 1 Phase - 230V: 1 Full Load Amps-Resistive: 22
Width: 1.77" HP @ 3 Phase - 240V: 2
Number of Poles: 3 Country of Origin (subject to change): Romania
Feedback Help us improve our product information

Description

IEC Magnetic Contactor, Full Load Amps-Inductive 7, Full Load Amps-Resistive 22, Number of Poles 3, Coil Volts 480VAC, Reversing No, HP @ 1 Phase - 120V 1/4, HP @ 1 Phase - 240V 1, HP @ 3 Phase - 208V 1-1/2, HP @ 3 Phase - 240V 2, HP @ 3 Phase - 480V 3, HP @ 3 Phase - 575V 5, Aux. Contact Configuration 1NO, Enclosure NEMA Rating No Enclosure, Hz 50/60, Height 1.77 In., Width 1.77 In., Depth 2.95 In., Standards UL/CE/CSA/CCC/ATEX/IEC EN 60947, Frame / Series / Class / Code Frame B

Reviews of Eaton #XTCE007B10C